Shop All Air Hydraulic Pumps
Standard Ignition
Air Pump Air Inject Pump, Aip28
Mfr # AIP28
Zoro # G9612816
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Quantity 1
- Contents Pump
- Terminal Quantity 2
- Connector Shape Rectangular
- Hose Connector Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # AIP28
- Zoro # G9612816
- UPC # 3308616413
- Country of Origin Unknown
- Category Air Hydraulic Pumps
Details
Connector Quantity | 1 |
Contents | Pump |
Terminal Quantity | 2 |
Connector Shape | Rectangular |
Hose Connector Quantity | 2 |
Terminal Type | Blade |
Terminal Gender | Male |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC (D1VW009CNKW)
- GATES PowerGrip HTD Belts, 633-3M-15 (633-3M-15)
- GATES 1143 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B42)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (50BS16H X 1 1/4)
- CARDONE Reman Smog Air Pump, 33-780 (33-780)
- POWER TEAM AIR PUMP, 6 CU IN/MIN, CAP 2.5 GAL (PA6DM-2)
- ENERPAC Pump Air Turbo Ii (PARG1105N)
- AME INTL AME International Air-Hydraulic Pump, 10,000 PSI, 2 Quart, Safety Yellow, Steel (15940)
- A1 CARDONE New Power Steering Pump Pully, 3P-65124 (3P-65124)
- URO PARTS Air Pump Mount, 9186196 (9186196)
- ESCO/EQUIPMENT SUPPLY CO Liquid Transfer Pump, 1", 50 GPM (10543)
- Standard Ignition Air Hydraulic Pumps