Shop All Air Hydraulic Pumps
Standard Ignition
Air Pump Air Inject Pump, Aip18K
Mfr # AIP18K
Zoro # G9612140
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Connector Quantity 2
- Terminal Type Blade
- Connector Shape Oval
- Connector Gender Female
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # AIP18K
- Zoro # G9612140
- UPC # 2562344429
- Country of Origin Unknown
- Category Air Hydraulic Pumps
Details
Hose Connector Quantity | 2 |
Terminal Type | Blade |
Connector Shape | Oval |
Connector Gender | Female |
Terminal Gender | Male |
Connector Quantity | 1 |
Terminal Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level sight glass, HE.40 (HE.)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP5634)
- VIAIR Illuminated Dash Panel Gauge Kit, Black F (20066)
- VIAIR Heavy Duty Universal Mounting Bracket, Fi (95900)
- ENERPAC PA133, Air Hydraulic Pump, 36 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA133)
- ENERPAC PA1150, Air Hydraulic Pump, 80 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA1150)
- A1 CARDONE New Power Steering Pump Pully, 3P-33135 (3P-33135)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 2 gal.lon (10594)
- A1 CARDONE New Power Steering Pump Pully, 3P-15151 (3P-15151)
- HELLA Secondary Air Injection Pump, 7.21852.24.0 (7.21852.24.0)
- ESCO/EQUIPMENT SUPPLY CO Hydraulic Pump, Hand Operated (10508)
- Standard Ignition Air Hydraulic Pumps