Shop All Air Hydraulic Pumps
Standard Ignition
Air Pump Air Inject Pump, Aip18
Mfr # AIP18
Zoro # G9613251
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Terminals 1
- Number of Connectors 1
- Terminal Gender Male
- Number of Hose Connectors 2
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # AIP18
- Zoro # G9613251
- UPC # 25623448787
- Country of Origin Unknown
- Category Air Hydraulic Pumps
Dimensions
Hose Size | 3/4 in |
Details
Number of Terminals | 1 |
Number of Connectors | 1 |
Terminal Gender | Male |
Number of Hose Connectors | 2 |
Terminal Type | Blade |
Connector Gender | Female |
Series | Standard OE Replacement |
Item | Air Pump |
Fit Type | Direct Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Stud Track Roller, Size 35 (NUKR35-A)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 15 # of Teeth (25BS15H X 1/2)
- CRC Grease 14Oz (SL3121)
- OETIKER Clamp, Oetiker, Stepless, 36.1mm, 100 Bag (16700046)
- ENERPAC Pump, Air/Hyd, 5000 PSI, 0.65 Gal, w/Gauge (PACG5002SB)
- SUNEX Tools 10,000 PSI Capacity Air Over Hydraulic Foot Pump (4998)
- HELLA Secondary Air Injection Pump, 7.21852.24.0 (7.21852.24.0)
- A1 CARDONE New Power Steering Pump, 96-7923 (96-7923)
- A1 CARDONE New Power Steering Pump Pully, 3P-33135 (3P-33135)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 5 qt., Plastic (10875C)
- ENERPAC XA12, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA12)
- Standard Ignition Air Hydraulic Pumps