Shop All Air Hydraulic Pumps
Standard Ignition
Air Pump Air Inject Pump, Aip17
Mfr # AIP17
Zoro # G9613349
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Quantity 1
- Hose Connector Quantity 1
- Connector Shape Oval
- Terminal Gender Male
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # AIP17
- Zoro # G9613349
- UPC # 2562344856
- Country of Origin Unknown
- Category Air Hydraulic Pumps
Dimensions
Hose Size - Inches | 1.5" |
Details
Connector Quantity | 1 |
Hose Connector Quantity | 1 |
Connector Shape | Oval |
Terminal Gender | Male |
Terminal Type | Blade |
Terminal Quantity | 2 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SDS, Bore 1 In (SDS1)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X12X22)
- NTN Ball Insert Brg - 1.1875 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UC206-103D1 1-3/16)
- B B MANUFACTURING 230-5M-06, Timing Belt (230-5M-06)
- PWR STEER POWER STEERING PUMP (60-6755P)
- ENERPAC PASG5002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 120 in3/min Oil Flow at 100 psi (PASG5002SB)
- OTC Hydraulic Pump (4020)
- ESCO/EQUIPMENT SUPPLY CO Hydraulic Pump, Hand Operated (10508)
- VISION OE Vision New Power Steering Pump, Vision N990-1310 New Power Steering Pump (N990-1310)
- SHINN FU CO OF AMERICA PUMP AIR/HYD 10 TON PORTO PWR 10000 PSI (AWB65426)
- CARDONE Reman Smog Air Pump, 33-780 (33-780)
- Standard Ignition Hydraulic Pumps