Shop All Automotive Relay & Control Modules
Standard Ignition
Air Bag Relay, Ry-1118
Mfr # RY-1118
Zoro # G2039384
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fuel Pump Relay
- Voltage 14 Volt
- Terminal Type Spade
- Amperage 40 A
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RY-1118
- Zoro # G2039384
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Type | Fuel Pump Relay |
Voltage | 14 Volt |
Terminal Type | Spade |
Amperage | 40 A |
Terminal Gender | Male |
Terminal Quantity | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ CHILL Ac Gauge/Hose Lever (EZC110-4)
- LOCK TECHNOLOGY Brake Press, Dual Piston (770)
- 3M Reflective Tape, Yellow, 1"x5 yd. (3431)
- FLEETGUARD Pac, Ff, FF5207 (FF5207)
- STANDARD IGNITION Hazard Warning and Turn Signal Flasher, EFL-4 (EFL-4)
- STANDARD IGNITION Multi Purpose Relay, RY-1159 (RY-1159)
- STANDARD IGNITION Ignition Control Module, Lx-723 (LX-723)
- STANDARD IGNITION Multi-Function Relay, Lr-32 (LR-32)
- STANDARD IGNITION Fuel Pump Relay, RY-109 (RY-109)
- STANDARD IGNITION Blower Motor Module Connector, Hp4145 (HP4145)
- T SERIES Starter Relay, SR105T (SR105T)
- Standard Ignition Automotive Relay & Control Modules