Shop All Air Bag Parts & Components
Standard Ignition
AIR BAG CONNECTOR
Mfr # S-1010
Zoro # G402468030
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Terminal Gender Female
- Wire Gauge (ga) 16
- Weatherproof Sealed Yes
- Wiring Harness Length (in) 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-1010
- Zoro # G402468030
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wiring Harness Length (in) | 17 |
Length - Inches | 1 |
Details
Material | Plastic |
Terminal Gender | Female |
Wire Gauge (ga) | 16 |
Weatherproof Sealed | Yes |
Wire Quantity | 8 |
Wiring Harness Included | Yes |
Connector Gender | Male |
Splice Connectors Included | Yes |
Terminal Type | Blade |
Number Of Splice Connectors Include | 8 |
Water Resistant | Yes |
Contact Terminal Material | Metal |
Connector Quantity | 1 |
Terminal Quantity | 8 |
Connector Type | Push On |
Number of Wires | 8 |
Connector Shape | Oval |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Whale Tail XL (448)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (PA1621-2)
- RACOR Racor Spin-On Elements, 3" Dia, S3216P (S3216P)
- WIX FILTERS Fuel Filter #Wix 33626 (33626)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- STANDARD IGNITION CLOCK SPRING (CSP172)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION CLOCK SPRING (CSP250)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- WVE 5S13672 Air Bag Impact Sensor (5S13672)
- Standard Ignition Air Bag Parts & Components