Shop All Automotive Relay & Control Modules
Standard Ignition
Accessory Relay Power Relay, Ry-1652
Mfr # RY-1652
Zoro # G2028744
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Relay
- Voltage 12
- Terminal Type Blade
- Amperage 30 A
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RY-1652
- Zoro # G2028744
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Type | Relay |
Voltage | 12 |
Terminal Type | Blade |
Amperage | 30 A |
Terminal Gender | Male |
Terminal Quantity | 4 |
Connector Gender | No Connector |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Outboard Flush KitMercury/Mariner/Yamaha/Honda/Suzuki (18411)
- PETERSON MANUFACTURING LED CLEARANCE LIGHT KIT (V178XR)
- WALKER EXHAUST Exhaust Pipe, 47984 (47984)
- FLEX NORTH AMERICA Polishing Pad, 3" Size, Foam, Orange (555110)
- STANDARD IGNITION Diesel FICM (FICM4)
- STANDARD IGNITION Fuel Pump Relay, RY-109 (RY-109)
- STANDARD IGNITION A/C Clutch Relay, RY-790 (RY-790)
- STANDARD IGNITION STARTER RELAY (RY1955)
- STANDARD IGNITION Relay, Ry-265 (RY-265)
- STANDARD IGNITION Multi Purpose Relay, RY-1159 (RY-1159)
- MOTORCRAFT 79-93 Ford E Series Econoline-F150-350 Relay Asy-Start, Sw1533C (SW1533C)
- Standard Ignition Automotive Electrical