Shop All Engine Sensors
Standard Ignition
Accelerator Pedal Sensor, APS528
Mfr # APS528
Zoro # G700564946
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Terminal Gender Male
- Connector Type Plug In
- Terminal Type Pin
- Series Intermotor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # APS528
- Zoro # G700564946
- UPC # 33086251226
- Country of Origin Unknown
- Category Engine Sensors
Details
Item | Accelerator Pedal Position Sensor |
Number of Connectors | 1 |
Terminal Gender | Male |
Connector Type | Plug In |
Terminal Type | Pin |
Series | Intermotor |
Connector Gender | Female |
Fit Type | Direct Fit |
Number of Terminals | 6 |
Mounting Location | Accelerator Pedal |
Connector Shape | Rectangular |
Description
Accelerator Pedal Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fender (RH) Painted Green 47.5" x9" x14.7" (A-RE11219)
- CUSHMAN Reversing Switch (657385)
- WESTWARD Battery Cable, 2/0 ga, 25ft., Red (19YD85)
- BALDWIN FILTERS Hydraulic Filter, 3-3/32 x 8-1/8 In (PT9144)
- STANDARD IGNITION Engine Crankshaft Position Sensor, PC418 (PC418)
- STANDARD IGNITION STEERING ANGLE SENSOR (SWS91)
- STANDARD IGNITION Abs Speed Sensor, Als1583 (ALS1583)
- STANDARD IGNITION Camshaft Sensor Connector, S2326 (S2326)
- STANDARD IGNITION ABS Wheel Speed Sensor - Front Right, ALS197 (ALS197)
- STANDARD IGNITION Steering Angle Sensor, Sws26 (SWS26)
- BOSCH OXYGEN SENSOR (18083)
- Standard Ignition Engine Sensors