Shop All Automotive Heating & Air Conditioning Parts
Standard Ignition
A/C Low Pressure Cut-Out Switch, PCS195
Mfr # PCS195
Zoro # G600620834
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Includes Gaskets Included
- Terminal Type Blade
- Connector Shape Oval
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # PCS195
- Zoro # G600620834
- UPC # 33086120737
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Details
Finish | Aluminum |
Includes | Gaskets Included |
Terminal Type | Blade |
Connector Shape | Oval |
Connector Gender | Female |
Terminal Quantity | 3 |
Connector Quantity | 1 |
Description
A/C Low Pressure Cut-Out Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO LED Interior Lighting, Gray (EW0410)
- GROTE LED REPLACEMENT BULB (94791-4)
- VELVAC Air Brake, Nylon, Elbow, Ends Tube, 3/8" (016560)
- PRO THREAD Thread Repair Kits, M16-2 (3597-162K)
- STANDARD IGNITION A/C Compressor Clutch Relay, Ry-610 (RY-610)
- STANDARD IGNITION A/C & Heater Selector Switch, Hs-486 (HS-486)
- STANDARD IGNITION BLOWER MOTOR CONNECTOR (S-1133)
- STANDARD IGNITION Blower Motor Relay, Ry-1068 (RY-1068)
- STANDARD IGNITION Blower Motor Re, Ru-389 (RU-389)
- STANDARD IGNITION Blower Motor Connector, Hp4790 (HP4790)
- MASTERCOOL Orifice Tube Kit Deluxe (92311)
- Standard Ignition Automotive Heating & Air Conditioning