Shop All Automotive Heating & Air Conditioning Parts
Standard Ignition
A/C & Heater Selector Switch, Hs-385
Mfr # HS-385
Zoro # G5910942
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Orange
- Terminal Type Blade
- Finish Plastic
- Terminal Gender Male
- Number Of Switch Positions 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # HS-385
- Zoro # G5910942
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Details
Color | Black, Orange |
Terminal Type | Blade |
Finish | Plastic |
Terminal Gender | Male |
Number Of Switch Positions | 7 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT SHOTS 5050 Antifreeze Mixed With Distilled Water Yellow 150000 Miles Service Life 1 Gallon Bottle (1G150KY5050)
- PERMATEX Automotive Auto Ultra Disc Caliper Lube 8oz. Brush Top (24110)
- LISLE Strut Tool, Universal (62300)
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXELRU1)
- STANDARD IGNITION A/C Compressor Clutch Relay, Ry-610 (RY-610)
- STANDARD IGNITION BLOWER MOTOR CONNECTOR (S-1133)
- STANDARD IGNITION A/C & Heater Selector Switch, Hs-486 (HS-486)
- STANDARD IGNITION Blower Motor Connector, Hp4790 (HP4790)
- STANDARD IGNITION Blower Motor Re, Ru-389 (RU-389)
- STANDARD IGNITION Blower Motor Relay, Ry-1068 (RY-1068)
- UNIVERSAL AIR COND Chev Tracker 03-99 Expansion Valve, Ex5903C (EX5903C)
- Standard Ignition Automotive Heating & Air Conditioning Parts