Shop All Automotive Switches
Standard Ignition
A/C & HEATER BLOWER MOTOR SWITCH
Mfr # HS-543
Zoro # G002069576
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White
- Voltage 12
- Fit Type Direct Fit
- Connector Shape Rectangular
- Width - Inches 2.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # HS-543
- Zoro # G002069576
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Width - Inches | 2.59 |
Overall Width (MM) | 65.786 |
Details
Color | Black, White |
Voltage | 12 |
Fit Type | Direct Fit |
Item | Blower Control Switch |
Connector Shape | Rectangular |
Connector Quantity | 1 |
Terminal Quantity | 9 |
Terminal Type | Blade |
Switch Actuation Style | Toggle |
Mounting Type | Clamp In |
Connector Gender | Female |
Switch Shape | Rectangular |
Terminal Gender | Male |
Number Of Switch Positions | 4 |
Attachment Method | Plug In |
Housing Material | Plastic |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Black Gladhand Seal, PK25 (035011-1)
- SEACHOICE Replacement Nut For Steering Wheel, 12mm (28431)
- EATON Nut Kit, Hex Flange Crimped (K-4122)
- ATP Cabin Air Filter, CF-46 (CF-46)
- STANDARD IGNITION Toggle Switch, Ds-226 (DS-226)
- STANDARD IGNITION CRUISE CONTROL SWITCH (CCA1083)
- STANDARD IGNITION Neutral Safety Switch, NS-11 (NS-11)
- STANDARD IGNITION CRUISE CONTROL SWITCH (CCA1110)
- STANDARD IGNITION Engine Oil Pressure Switch, PS-308 (PS-308)
- STANDARD IGNITION Ported Vacuum Switch, Pvs18 (PVS18)
- COLE HERSEE Rotary Type Switch, 75908-BX (75908-BX)
- Standard Ignition Automotive Electrical