Shop All Automotive Switches
Standard Ignition
A/C & Heater Blower Motor Switch, Hs-523
Mfr # HS-523
Zoro # G8995151
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Type Toggle Switch
- Color Black; White
- Voltage 12V
- Width 0.77 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # HS-523
- Zoro # G8995151
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Width | 0.77 in |
Details
Control Type | Toggle Switch |
Color | Black; White |
Voltage | 12V |
Material | Plastic |
Connector Shape | Rectangular; Square |
Switch Shape | Rectangular; Square |
Number of Terminals | 6 |
Connector Gender | Female |
Number of Switch Positions | 5 |
Number of Connectors | 1 |
Terminal Type | Blade |
Item | Blower Control Switch |
Fit Type | Direct Fit |
Housing Material | Plastic |
Terminal Gender | Male |
Attachment Method | Plug In |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP-N-GRIP Steering Wheel Cover, Plstic, PK500 (M-FB-P9943-33)
- MILTON INDUSTRIES AeroBlade 24 Air Filter, Radiator and Condesor Cleaner (MIL158-AB24)
- LIPPERT STEP, SERIES 34 W/MOTOR, CONTROL, & SWITCH (3722862)
- BALDWIN FILTERS Air Filter, 12-19/32in. L x 5-1/8in. W (PA30006)
- STANDARD IGNITION Ignition Starter Switch, Us-432 (US-432)
- STANDARD IGNITION Power Seat Switch, Psw108 (PSW108)
- STANDARD IGNITION Ported Vacuum Switch, Pvs161 (PVS161)
- STANDARD IGNITION CRUISE CONTROL SWITCH (CCA1083)
- STANDARD IGNITION Stoplight Switch, Sls-127 (SLS-127)
- STANDARD IGNITION Windshield Wiper Switch, Ds-811 (DS-811)
- PACIFIC STEAMEX SWITCH - IGNITION, 2-POSITION, FITS TENNANT T5/NOBLES SS5 (911647)
- Standard Ignition Automotive Electrical