Shop All Automotive Switches
Standard Ignition
A/C & Heater Blower Motor Switch, Hs-420
Mfr # HS-420
Zoro # G8983960
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Blower Motor
- Voltage 12
- Finish Plastic
- Width - Inches 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # HS-420
- Zoro # G8983960
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Width - Inches | 1.2 |
Overall Width (MM) | 30.48 |
Details
Color | Black |
Type | Blower Motor |
Voltage | 12 |
Finish | Plastic |
Connector Quantity | 1 |
Terminal Gender | Male |
Switch Shape | Rectangular |
Connector Shape | Rectangular |
Switch Actuation Style | Toggle |
Terminal Quantity | 6 |
Mounting Type | Plug In |
Terminal Type | Blade |
Connector Gender | Female |
Number Of Switch Positions | 5 |
Housing Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHALE MARINE Submersible Electric Galley Pump - 24V (GP1354)
- A & I PRODUCTS Driveline; W/ 1 3/8" 6 Spline QD Yokes 34" x7.5" x7.5" (A-CS52511)
- MAXXIMA LED Light, 29/32 in. Depth, White, 670mA (M844280B-CH)
- MOELLER Primer Bulb, EPA Approved 1/4" (03479010LP)
- STANDARD IGNITION POWER STEERING PRESSURE SWITCH (PSS54)
- STANDARD IGNITION HOOD AJAR SWITCH (AW-1056)
- STANDARD IGNITION Switch, Sls-34 (SLS-34)
- STANDARD IGNITION Brake Light Switch, SLS-147 (SLS-147)
- STANDARD IGNITION Fog Lamp Switch, Fla1010 (FLA1010)
- STANDARD IGNITION Ignition Switch With Lock Cylinder, Us-760 (US-760)
- STANDARD IGNITION Ignition Starter Switch, US-84 (US-84)
- Standard Ignition Automotive Switches