Shop All Automotive Switches
Standard Ignition
A/C & Heater Blower Motor Switch, HS-419
Mfr # HS-419
Zoro # G400635540
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switch
- Color Silver
- Finish Aluminum
- Voltage 12
- Switch Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # HS-419
- Zoro # G400635540
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Overall Width (MM) | 26.924 |
Threaded End Size | 10MMX1.00 |
Width - Inches | 1.06 |
Details
Type | Switch |
Color | Silver |
Finish | Aluminum |
Voltage | 12 |
Switch Shape | Square |
Housing Material | Metal |
Connector Gender | Male |
Connector Shape | Square |
Terminal Gender | Male |
Terminal Quantity | 4 |
Connector Quantity | 1 |
Switch Actuation Style | Toggle |
Terminal Type | Blade |
Number Of Switch Positions | 4 |
Connector Type | Plug In |
Description
A/C & Heater Blower Motor Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 1835, 3.0W, T3 1/4, 55V, PK10 (1835-10PK)
- ORACLE LIGHT Use To Mount Led Rock Light Magnetic Mount Powder Coated Neodymium Magnet Single (5848-504)
- GATES Auto V-Belt, Industry Number 9463HD (9463HD)
- ZEROSTART Ul Tank, 1500W 125V, Thermostat 80/100F, 3/4in. Hose, 5' Cord (3309528)
- STANDARD IGNITION Thermal Limiter Switch, Jb-5 (JB-5)
- STANDARD IGNITION Headlight Switch Connector, Hp4195 (HP4195)
- STANDARD IGNITION Ignition Switch, US85T (US85T)
- STANDARD IGNITION Toggle Switch, Ds-226 (DS-226)
- STANDARD IGNITION A/C & HEATER BLOWER MOTOR SWITCH (HS-543)
- STANDARD IGNITION Push-Pull Switch, Ds-1846 (DS-1846)
- FACET Reversing Light Switches, 7.6162 (7.6162)
- Standard Ignition Automotive Electrical