Shop All Automotive Heating & Air Conditioning Controls
Standard Ignition
A/C Control Relay, RY-527
Mfr # RY-527
Zoro # G000687758
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Voltage 12
- Terminal Quantity 5
- Amperage Rating 15 A
- Connector Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # RY-527
- Zoro # G000687758
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Controls
Details
Terminal Type | Blade |
Voltage | 12 |
Item | Relay |
Terminal Quantity | 5 |
Amperage Rating | 15 A |
Connector Shape | Square |
Terminal Gender | Male |
Description
A/C Control Relay
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE BRUSH SOFT WASH 8""YELLOW (40013)
- LIPPERT Lippert 378054 Kwikee 3/4" Core Round Magnetic Door Switch - Black (378054)
- MAHLE Engine Main Bearing Gasket Set, JV618 (JV618)
- MAIN FILTER DONALDSON/FBO/DCI P171606 Replacement/Interchange Spin-On Filter (MF0057996)
- STANDARD IGNITION A/C & Heater Blower Motor Sw Connector, S-850 (S-850)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-108 (604-108)
- DORMAN HVAC Control Module - Front, 599-006 (599-006)
- TECHSMART HVAC Blend Door Actuator, F04002 (F04002)
- DORMAN HVAC Heater Control Knob, 76852 (76852)
- NTK HVAC Control Switch, 1S7811 (1S7811)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-029 (604-029)
- Standard Ignition Automotive Heating & Air Conditioning