Shop All Automotive Relay & Control Modules
Standard Ignition
A/C Control Relay, Ry-349
Mfr # RY-349
Zoro # G2028099
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Amperage 40 A
- Type Relay
- Voltage 12
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RY-349
- Zoro # G2028099
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Terminal Type | Blade |
Amperage | 40 A |
Type | Relay |
Voltage | 12 |
Terminal Gender | Male |
Connector Shape | Rectangular |
Terminal Quantity | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Flat Hydraulic Coupler Socket, Female, 1/2" NPT 5" x3" x2" (A-FF5018FP-A)
- MEGUIARS $PRO HYBRID CERAMIC BEAD BOOSTER 1G (MGM-79901)
- OTC Service Kit, 4WD Ball Joint (7704)
- POP N LOCK 05-16 RIDGELINE FITS W/ OR W/O BACK UP IN TAIL HANDLE POP-N-LOCK TAILG (PL6100)
- STANDARD IGNITION Horn Relay, HR-106 (HR-106)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Terminals 30 Amp (RY116T)
- STANDARD IGNITION Circuit Opening Relay, Ry-299 (RY-299)
- STANDARD IGNITION Relay, Ry-302 (RY-302)
- STANDARD IGNITION Fuel Pump Relay, RY-109 (RY-109)
- STANDARD IGNITION Relay, Ry-91 (RY-91)
- WAI GLOBAL Ignition Modules, DM1990XHDB (DM1990XHDB)
- Standard Ignition Automotive Relay & Control Modules