Shop All Automotive Relay & Control Modules
Standard Ignition
A/C Control Relay, Ry-1052
Mfr # RY-1052
Zoro # G2039804
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Relay
- Voltage 12
- Terminal Type Blade
- Terminal Quantity 4
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # RY-1052
- Zoro # G2039804
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Type | Relay |
Voltage | 12 |
Terminal Type | Blade |
Terminal Quantity | 4 |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TENDER Battery Tender 12V, 400W Power Inverter (026-0003-DL-WH)
- ANCO Wiper Blade, Series 91, 18 In (91-18)
- STEELMAN 1.00mm x 18.00mm Square Blade Automotive Terminal Tool (95839-09)
- GATES Truck & Bus V-Belt, TR28514 (TR28514)
- STANDARD IGNITION Fuel Pump Relay, RY-109 (RY-109)
- STANDARD IGNITION Coolant Fan Relay (RY-460)
- STANDARD IGNITION Horn Relay, HR-106 (HR-106)
- STANDARD IGNITION Relay, Ry-91 (RY-91)
- STANDARD IGNITION Relay, Ry-265 (RY-265)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Blade Terminals (RY-115)
- HELLA Relay Micro 12V 20/1,965453041 (965453041)
- Standard Ignition Automotive Relay & Control Modules