Shop All Automotive Air Conditioning Condensers
Standard Ignition
A/C Condenser Fan Motor Relay, Ry-1500
Mfr # RY-1500
Zoro # G5450071
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Terminal Quantity 4
- Connector Shape Square
- Terminal Type Blade
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RY-1500
- Zoro # G5450071
- Country of Origin Unknown
- Category Automotive Air Conditioning Condensers
Details
Voltage | 12 |
Terminal Quantity | 4 |
Connector Shape | Square |
Terminal Type | Blade |
Terminal Gender | Male |
Amperage Rating | 70 A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS TAIL LIGHT CONVERTER (74") W/ 4-WIRE FLAT EXTENSI (48925)
- DAYCO Serpentine Belt, Industry Number 10PK1475 (5100580)
- ADVANCED DISTRIBUTION SERVICES PARTS WASHER SOLVENT- GAL (BE128-PWS)
- GROTE Battery Harness, 2/0 Ga, 12" Neg (84-9692)
- STANDARD IGNITION A/C Condenser Fan Motor Relay, Ry-1487 (RY-1487)
- ACDELCO Condenser, A/C Condenser-A/C, 15-63888 (15-63888)
- MOTORCRAFT 07-10 Ford Crown Vic-Gr Marquis Condenser Asy, Yj564 (YJ564)
- TYC PRODUCTS TYC A/C CONDENSER (3690)
- TYC A/C Condenser 2004-2008 Acura TSX 2.4L, 3295 (3295)
- UNIVERSAL AIR COND Universal Air Conditioning, CN4171PFC (CN4171PFC)
- NISSENS NISSENS CONDENSER (94591)
- Standard Ignition Automotive Heating & Air Conditioning