Shop All Automotive Heating & Air Conditioning Parts
Standard Ignition
A/C Compressor Connector, S-85
Mfr # S-85
Zoro # G5449767
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Number of Wires 2
- Length 1
- Terminal Type Blade
- Wire Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-85
- Zoro # G5449767
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Length | 1 |
Wiring Harness Length (in) | 12 |
Details
Material | Plastic |
Number of Wires | 2 |
Terminal Type | Blade |
Wire Quantity | 2 |
Wiring Harness Included | Yes |
Contact Terminal Material | Metal |
Wire Gauge (ga) | 16 |
Terminal Quantity | 2 |
Connector Quantity | 1 |
Terminal Gender | Female |
Connector Shape | Rectangular |
Weatherproof Sealed | Yes |
Connector Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Simulator Set, Ford 08-C E350/E450, 16" (NF12)
- MIDWEST FASTENER 7/16"-20 x 1-5/16" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75401)
- GO RHINO UNIVERSAL 4IN-80IN LONG - TEXTURED BLACK SIDE BARS SIDESTEP SIDESTEPS (BRKT SOLD SEP) (10480T)
- WEATHER GUARD CONDUIT CARRIER MOUNT KIT (239)
- STANDARD IGNITION A/C & Heater Selector Switch, Hs-486 (HS-486)
- STANDARD IGNITION Blower Motor Connector, Hp4790 (HP4790)
- STANDARD IGNITION Blower Motor Relay, Ry-1068 (RY-1068)
- STANDARD IGNITION A/C Compressor Clutch Relay, Ry-610 (RY-610)
- STANDARD IGNITION BLOWER MOTOR CONNECTOR (S-1133)
- STANDARD IGNITION Blower Motor Re, Ru-389 (RU-389)
- FOUR SEASONS Fitting Heater Fitting, 84729 (84729)
- Standard Ignition Automotive Heating & Air Conditioning Parts