Shop All Automotive Heating & Air Conditioning Parts
Standard Ignition
A/C COMPRESSOR CLUTCH RELAY
Mfr # RY-1620
Zoro # G602076349
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Terminal Type Blade
- Number of Terminals 4
- Terminal Gender Male
- Number of Connectors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # RY-1620
- Zoro # G602076349
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Details
Voltage | 12V |
Terminal Type | Blade |
Number of Terminals | 4 |
Terminal Gender | Male |
Number of Connectors | 1 |
Series | Standard OE Replacement |
Fit Type | Direct Fit |
Item | A/C Clutch Relay |
Connector Shape | Square |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 6-7/32" L (B40051)
- MOTORCRAFT Fan And Motor Asy, Mm1128 (MM1128)
- SEA-DOG Round USB & USB-C Power Plug w/Voltmeter (426514-1)
- BATTERY DOCTOR Stop-Turn-Tail Lamp, Bulb, 1-5/8" L, Red (20543)
- STANDARD IGNITION A/C Compressor Clutch Relay, Ry-610 (RY-610)
- STANDARD IGNITION Blower Motor Connector, Hp4790 (HP4790)
- STANDARD IGNITION Blower Motor Re, Ru-389 (RU-389)
- STANDARD IGNITION Blower Motor Relay, Ry-1068 (RY-1068)
- STANDARD IGNITION BLOWER MOTOR CONNECTOR (S-1133)
- STANDARD IGNITION A/C & Heater Selector Switch, Hs-486 (HS-486)
- FOUR SEASONS Ac Fitting/Splicer, 19080 (19080)
- Standard Ignition Automotive Heating & Air Conditioning