Shop All Automotive Heating & Air Conditioning Parts
Standard Ignition
A/C Compressor Clutch Relay, Rl-2
Mfr # RL-2
Zoro # G5445171
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi Purpose relay
- Series Standard OE Replacement
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RL-2
- Zoro # G5445171
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Details
Type | Multi Purpose relay |
Item | Windshield Wiper Motor Relay |
Series | Standard OE Replacement |
Fit Type | Direct Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD DIP & WASH BRUSH W/TELE HANDLE 8" (AR83-030)
- MAXXIMA Clearance Marker, 6LED, P2PC, 1-1/4 In, Red (M09400R)
- ZORO SELECT Battery Charger, 12VDC, 3.19" H (D1730)
- LOCTITE 518 Gasket Maker / Flange Sealant, 2096059 (2096059)
- STANDARD IGNITION Blower Motor Connector, Hp4790 (HP4790)
- STANDARD IGNITION A/C Compressor Clutch Relay, Ry-610 (RY-610)
- STANDARD IGNITION A/C & Heater Selector Switch, Hs-486 (HS-486)
- STANDARD IGNITION BLOWER MOTOR CONNECTOR (S-1133)
- STANDARD IGNITION Blower Motor Relay, Ry-1068 (RY-1068)
- STANDARD IGNITION Blower Motor Re, Ru-389 (RU-389)
- FOUR SEASONS Fitting-Fo Bl #8 90 Ac Fitting, 14228 (14228)
- Standard Ignition Automotive Heating & Air Conditioning