Shop All Automotive Heating & Air Conditioning Controls
Standard Ignition
A/C AUTO TEMPERATURE CONTROL RELAY
Mfr # RY-897
Zoro # G302210210
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade Terminals
- Includes Mounting Bracket(s) Included
- Voltage 12
- Amperage Rating 25 A
- Terminal Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RY-897
- Zoro # G302210210
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Controls
Details
Terminal Type | Blade Terminals |
Includes | Mounting Bracket(s) Included |
Voltage | 12 |
Amperage Rating | 25 A |
Terminal Quantity | 4 |
Terminal Gender | Male |
Connector Gender | Female |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDSLIDE 1000 Classic 95" X 48" (10-9548-CLS)
- CAMCO WATER TANK FILLER WITH SHUTOFF VALVE, LLC (40003)
- OEMTOOLS Fuel Pump Module Spanner Wrench (25156)
- LUMAPRO Miniature Lamp, 51, 1.7W, G3 1/2, 7.5V, PK10 (51-10PK)
- STANDARD IGNITION A/C & Heater Blower Motor Sw Connector, S-850 (S-850)
- MOTORMITE Temperature Control Knob Assortment, 76882 (76882)
- MOTORMITE Temperature Control Knobs, 76894 (76894)
- FOUR SEASONS Temperature Blend Door Actuator, 73028 (73028)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-021 (604-021)
- FOUR SEASONS Chev Corvette 99-97/Venture 99-97 Olds S (37581)
- NTK HVAC Control Switch, 1S7811 (1S7811)
- Standard Ignition Automotive Heating & Air Conditioning