Shop All Automotive Relay & Control Modules
Standard Ignition
A/C Auto Temperature Control Relay, Ry-55
Mfr # RY-55
Zoro # G2033784
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Terminal Type Blade
- Amperage 30 A
- Includes Mounting Bracket(s) Included
- Type Fuel Pump Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RY-55
- Zoro # G2033784
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Voltage | 12 |
Terminal Type | Blade |
Amperage | 30 A |
Includes | Mounting Bracket(s) Included |
Type | Fuel Pump Relay |
Terminal Gender | Male |
Terminal Quantity | 5 |
Connector Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYSTAR 88-98 /99-06 GM 1-1/2IN COMFORT RIDE LEVELING KIT (KG09100BK)
- WOLO Magnet Mount Light, Amber (3720M-A)
- SIREN MARINE Shore Power Relay - 240V (SM-ACC-ACRE-240)
- GROTE Deutsch, 2-Way Housing/Wedglock, Male, PK4 (84-2471)
- STANDARD IGNITION Coolant Fan Relay (RY-460)
- STANDARD IGNITION Horn Relay, RY-116 (RY-116)
- STANDARD IGNITION Accessory Delay Relay, Ry-373 (RY-373)
- STANDARD IGNITION A/C Temp Ctrl Relay (RY-862)
- STANDARD IGNITION A/C Auto Temperature Control Relay, Ry-830 (RY-830)
- STANDARD IGNITION Multi-Function Relay, Lr-32 (LR-32)
- FOUR SEASONS Deslugger Clutch Timer, 36150 (36150)
- Standard Ignition Automotive Relay & Control Modules