Shop All Automotive Relay & Control Modules
Standard Ignition
A/C Auto Temperature Control Relay, Ry-1086
Mfr # RY-1086
Zoro # G2037600
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Terminal Type Spade
- Type ABS
- Amperage 50A
- Terminal Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # RY-1086
- Zoro # G2037600
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Voltage | 12 |
Terminal Type | Spade |
Type | ABS |
Amperage | 50A |
Item | Relay |
Terminal Quantity | 4 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMLEX AMERICA 800W Modified Sine Wave Inverter - 12V (SAM-800-12)
- NATIONAL OIL SEALS & BEARINGS Metric Seal Oil Seal, 38X52X7 (38X52X7)
- WAI GLOBAL NEW IGNITION DISTRIBUTOR, DST1835 (DST1835)
- AFTERMARKET RW01762 Brass Filler Neck Fits NonPressurized Systems (RW0176-2-NOR)
- STANDARD IGNITION Accessory Delay Relay, Ry-373 (RY-373)
- STANDARD IGNITION Relay, Ry698 (RY698)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement With High Low Beam Turn Signal Windshield Wiper Functions B (CBS-1160)
- STANDARD IGNITION Multi Purpose Relay, RY-1159 (RY-1159)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Blade Terminals (RY-115)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Terminals 30 Amp (RY-116)
- BOSCH Magnetic Pulse Gener, 1237010039 (1237010039)
- Standard Ignition Automotive Electrical