Shop All Engine Sensors
Standard Ignition
ABS Wheel Speed Sensor - Front Right, ALS197
Mfr # ALS197
Zoro # G6563853
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard OE Replacement
- Number of Wires 2
- Position Front, Driver Or Passenger Side
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # ALS197
- Zoro # G6563853
- UPC # 91769694425
- Country of Origin China
- Category Engine Sensors
Details
Series | Standard OE Replacement |
Number of Wires | 2 |
Position | Front, Driver Or Passenger Side |
Fit Type | Direct Fit |
Item | ABS Speed Sensor |
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Stow Go HD 4Way Lug Wrench (KEN35636)
- KEN-TOOL Single-End Curved Tire Spoon, 30" (33023)
- EMAX Filter Kit for 115/144CFM Airbase Dryer (FKIT013)
- QUICKCABLE Ground Strap Braided, 24 In, PK2 (2324-396-002)
- STANDARD IGNITION Transmission Oil Pressure Switch, Ps-510 (PS-510)
- STANDARD IGNITION Engine Oil Pressure Switch, PS57T (PS57T)
- STANDARD IGNITION AMBIENT AIR TEMPERATURE SENSOR (AX75)
- STANDARD IGNITION Mass Air Flow Maf Sensor, Mas0313 (MAS0313)
- STANDARD IGNITION CAMSHAFT SENSOR CONNECTOR (HP4335)
- STANDARD IGNITION Accelerator Pedal Sensor, APS528 (APS528)
- DENSO Oxygen Sensor, 234-4092 (234-4092)
- Standard Ignition Engine Sensors