Shop All Automotive Wires & Cables
Standard Ignition
ABS Wheel Speed Sensor Connector, S-1895
Mfr # S-1895
Zoro # G7013481
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type male
- Color Black
- Series Standard OE Replacement
- Terminal Gender female
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-1895
- Zoro # G7013481
- UPC # 25623974927
- Country of Origin Unknown
- Category Automotive Wires & Cables
Details
Item | Connector |
Connector Type | male |
Color | Black |
Series | Standard OE Replacement |
Terminal Gender | female |
Number of Terminals | 2 |
Terminal Type | Pin |
Number of Connectors | 1 |
Fit Type | Direct Fit |
Position | Rear, Front, Passenger Side, Front |
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition abs wheel speed sensor connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture abs wheel speed sensor connector's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 19871996 Ford F250F350 Crew Cab Crew Cab16pc Weatherstrip Kit (KF1039-16)
- AMERICAN LABELMARK CO LabelMaster® Driver's Daily Log Book 2-Sided Carbon Pages (LOG0001)
- WALKER EXHAUST Exhaust Elbow, 41474 (41474)
- DORMAN Interior Door Handle - Rear Left, 80374 (80374)
- STANDARD IGNITION S539, Hp4370 (HP4370)
- STANDARD IGNITION S544, Hp4530 (HP4530)
- STANDARD IGNITION Battery Cable, A60-4L (A60-4L)
- STANDARD IGNITION Fuel Injector Cn, S2330 (S2330)
- STANDARD IGNITION Tail Lamp Socket, S-787 (S-787)
- STANDARD IGNITION Headlight Connector, S-899 (S-899)
- TECTRAN Articflex Cable---6/14-1/12 - Gauge - 100 Ft (32102)
- Standard Ignition Automotive Electrical