Shop All Engine Sensors
Standard Ignition
ABS Wheel Speed Sensor, ALS2249
Mfr # ALS2249
Zoro # G7031331
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Gender Female
- Terminal Gender Male
- Position Front, Driver Side, Front, Driver Or Passenger Side, Front, Passenger Side, Front
- Number of Connectors 1
- Series Standard OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # ALS2249
- Zoro # G7031331
- UPC # 727943164995
- Country of Origin China
- Category Engine Sensors
Details
Item | ABS Speed Sensor |
Connector Gender | Female |
Terminal Gender | Male |
Position | Front, Driver Side, Front, Driver Or Passenger Side, Front, Passenger Side, Front |
Number of Connectors | 1 |
Series | Standard OE Replacement |
Fit Type | Direct Fit |
Number of Terminals | 2 |
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition abs wheel speed sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture abs wheel speed sensor's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNTERACT BALANCING BEADS Case of 14 oz (COUCBB14OZ)
- FAIRCHILD INDUSTRIES 20002006 Toyota Tundra Outer Crew, Double Cab Belt Weatherstrip Kit OEM757200C010757100C010 (KT2028)
- VELVAC Radiator Cap, 3/4"Neck Stant# 10294 (10294)
- BALDWIN FILTERS Hydraulic Filter, 3-7/32 x 5-15/16 In (PT9415-MPG KIT)
- STANDARD IGNITION PARKING ASSIST SENSOR (PPS73)
- STANDARD IGNITION Oil Pressure Gauge Switch, Ps-377 (PS-377)
- STANDARD IGNITION Abs Speed Sensor, Als10 (ALS10)
- STANDARD IGNITION Camshaft Sensor Cam Posit Sens, Pc604 (PC604)
- STANDARD IGNITION Accelerator Pedal Sensor, APS528 (APS528)
- STANDARD IGNITION DIESEL NITROGEN OXIDE SENSOR (NOX008)
- STANDARD IGNITION Abs Speed Sensor, Als643 (ALS643)
- Standard Ignition Engine Sensors