Shop All Engine Sensors
Standard Ignition
Abs Speed Sensor, Als643
Mfr # ALS643
Zoro # G5669576
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Gender Female
- Terminal Quantity 2
- Terminal Type Blade
- Terminal Gender Male
- Connector Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # ALS643
- Zoro # G5669576
- UPC # 707390596990
- Country of Origin Unknown
- Category Engine Sensors
Details
Connector Gender | Female |
Terminal Quantity | 2 |
Terminal Type | Blade |
Terminal Gender | Male |
Connector Quantity | 1 |
Connector Type | Bolt Mount |
Number of Bolt Holes | 3 |
Connector Shape | Oval |
Mounting Location | Wheel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Tire Inflator, 1/4-18 NPT, Blue (89XDA)
- S.M. ARNOLD WASH MITT W/ CUFF 8" X 11" HD (AR85-322)
- PETERSON MANUFACTURING Stop Turn Tail Light LED Square Red Lens 504 x 472 Submersible (V840)
- MAIN FILTER FERRIS 5021357X1 Hydraulic Filter Replacement (MF0057995)
- STANDARD IGNITION Crankshaft Sensor, Pc741 (PC741)
- STANDARD IGNITION Transmission Oil Pressure Switch, Ps-510 (PS-510)
- STANDARD IGNITION Abs Speed Sensor, Als1658 (ALS1658)
- STANDARD IGNITION Abs Speed Sensor, ALS2686 (ALS2686)
- STANDARD IGNITION Vehicle Speed Sensor (SC433)
- STANDARD IGNITION Abs Speed Sensor, Als193 (ALS193)
- DYNAMIC FRICTION CO Brake Pad Sensor Wire, Front (341-31086)
- Standard Ignition Engine Sensors