Shop All Engine Sensors
Standard Ignition
Abs Speed Sensor, ALS2686
Mfr # ALS2686
Zoro # G100564317
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Position Front, Driver Or Passenger Side, Front
- Series OE Replacement
- Number of Connectors 1
- Connector Shape Square
- Mounting Type Direct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # ALS2686
- Zoro # G100564317
- UPC # 727943773180
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Harness Length | 52 in |
Details
Position | Front, Driver Or Passenger Side, Front |
Series | OE Replacement |
Number of Connectors | 1 |
Connector Shape | Square |
Mounting Type | Direct |
Number of Bolt Holes | 1 |
Number of Terminals | 2 |
Connector Gender | Female |
Item | ABS Speed Sensor |
Terminal Type | Pin |
Mounting Location | Wheel |
Terminal Gender | Male |
Fit Type | Direct Fit |
Description
Abs Speed Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 4.5 Inch Amber LED Flood Light with Black Housing (1492116)
- DOCK EDGE Stainless Steel Profile Fasteners 100 PCS 1" (1006-F)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 60g., Zinc, PK50 (5361-0600-202)
- AGS Brass Fuel Connector, 5/16 Hose, Male (1/2-20 Inverted), 1/card (FHF-15C)
- STANDARD IGNITION DIESEL NITROGEN OXIDE SENSOR (NOX008)
- STANDARD IGNITION Mass Air Flow Maf Sensor, Mas0259 (MAS0259)
- STANDARD IGNITION Steering Angle Sensor, SWS96 (SWS96)
- STANDARD IGNITION Engine Crankshaft Position Sensor, PC319 (PC319)
- STANDARD IGNITION Brake Fluid Level Sensor, Bst118 (BST118)
- STANDARD IGNITION Camshaft Sensor, Pc641 (PC641)
- BOSCH OXYGEN SENSOR (15621)
- Standard Ignition Engine Sensors