Shop All Engine Sensors
Standard Ignition
Abs Speed Sensor, Als193
Mfr # ALS193
Zoro # G5663669
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wheel
- Number of Bolt Holes 2
- Terminal Gender Female
- Connector Shape Round
- Terminal Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # ALS193
- Zoro # G5663669
- UPC # 91769694579
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Harness Length - inches | 26.5 |
Details
Mounting Location | Wheel |
Number of Bolt Holes | 2 |
Terminal Gender | Female |
Connector Shape | Round |
Terminal Quantity | 2 |
Terminal Type | Pin |
Connector Quantity | 1 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK NGK 5110 Standard Spark Plug - B7HS, 4 Pack (5110)
- TRUCK-LITE Nyk-77 Corrosion Preventative Compound (98013)
- DORMAN Brake Master Cylinder Repair Kit, Tm35404 (TM35404)
- SAFETY TECH OUTRIGGER PAD Crane Pad, UHMW, HDPE, 15 in. L x 15 in. W (PAD1515.75)
- STANDARD IGNITION Engine Coolant Level Sensor, FLS-16 (FLS-16)
- STANDARD IGNITION Oil Pressure Gauge Switch, Ps-192 (PS-192)
- STANDARD IGNITION Coolant Temperature Sensor, Tx218 (TX218)
- STANDARD IGNITION Abs Speed Sensor, Als2801 (ALS2801)
- STANDARD IGNITION Camshaft Sensor Connector, S2326 (S2326)
- STANDARD IGNITION Mass Air Flow Maf Sensor, Mas0259 (MAS0259)
- ILB GOLD Replacement For Puritan Bennett, Pb 980 Oxygen Sensors (PB 980 OXYGEN SENSORS)
- Standard Ignition Engine Sensors