Shop All ABS Equipment
Standard Ignition
Abs Relay, Ry-944
Mfr # RY-944
Zoro # G9441322
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Relay
- Terminal Type Blade
- Connector Type Female
- Voltage 12V
- Terminal Quantity 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RY-944
- Zoro # G9441322
- Country of Origin Unknown
- Category ABS Equipment
Details
Type | Relay |
Terminal Type | Blade |
Connector Type | Female |
Voltage | 12V |
Terminal Quantity | 10 |
Connector Shape | Rectangular |
Connector Quantity | 2 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9670 (9670)
- MSD IGNITION WIRE SET RED GM GEN V LT1 ENG 2014-ON (33829)
- BETTER BUILT 72IN SINGLE LID MATTE BLACK SEC (79211093)
- ECCO Flood Light, 1-45/64" Depth, 3-51/64" H (EW2471)
- BENDIX Valve, Modulator Relay, Abs, 3/4 Npt, 4 X 3/8 Npt (801993)
- HALDEX Full-Function Valve - Abs And Emergency (AL430614)
- CARLSON BRAKE HARDWARE Volvo 05-85 Cal Boot W/Seal, 15174 (15174)
- CARLSON BRAKE HARDWARE Am General-Hummer 06-93 Amer Motors 88-6 Box Of 10Pcs, H9402 (H9402)
- CARLSON BRAKE HARDWARE Infiniti 02-99 Nissan 06-89 Suzuki 10-07 Bk Hardware Kit, 13257Q (13257Q)
- CARLSON BRAKE HARDWARE Mounting Bolt Assortment Box, H9092 (H9092)
- DORMAN Abs Sensor, 695-492 (695-492)
- Standard Ignition ABS Equipment