Shop All ABS Equipment
Standard Ignition
Abs Pump Connector, S-1707
Mfr # S-1707
Zoro # G9428068
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 2
- Mounting Style Push On
- Includes Splice Connectors, Weatherproof Sealed, Wiring Harness
- Connector Type Male
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-1707
- Zoro # G9428068
- Country of Origin Unknown
- Category ABS Equipment
Dimensions
Length | 1.25" |
Wiring Harness Length (in) | 17.5" |
Details
Number of Wires | 2 |
Mounting Style | Push On |
Includes | Splice Connectors, Weatherproof Sealed, Wiring Harness |
Connector Type | Male |
Material | Plastic |
Terminal Type | Blade Terminals |
Type | Includes Butt Splices |
Connector Quantity | 1 |
Contact Terminal Material | Metal |
Wire Quantity | 2 |
Wire Gauge (ga) | 10 |
Connector Shape | Oval |
Terminal Quantity | 2 |
Terminal Gender | Female |
Number Of Splice Connectors Include | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Lock Set with 2 Keys (29157)
- LISLE Separator Set, Ball Joint/Tie Rod/Pitman (41500)
- OTC ABS Brake Proportioning Valve Depressor (7853)
- SPEC-D TUNING 94-01 Acura Integra 2.5in. Inlet N1 Style Catback Exhaust, MFCAT2-INT94 (MFCAT2-INT94)
- BENDIX Valve, Modulator Relay, Abs, 3/4 Npt, 4 X 3/8 Npt (801993)
- HALDEX Full-Function Valve - Abs And Emergency (AL430614)
- WABCO Relay Valve Kit - 5.5 2DEL (4006110340)
- CARLSON BRAKE HARDWARE Volvo 05-85 Cal Boot W/Seal, 15174 (15174)
- CARLSON BRAKE HARDWARE Infiniti 02-99 Nissan 06-89 Suzuki 10-07 Bk Hardware Kit, 13257Q (13257Q)
- CARLSON BRAKE HARDWARE Mounting Bolt Assortment Box, H9092 (H9092)
- CARLSON BRAKE HARDWARE Subaru 10-05 Volvo 10-07 Bk Hardware Kit, 13484Q (13484Q)
- Standard Ignition ABS Equipment