Shop All ABS Equipment
Standard Ignition
Abs Modulator Solenoid Connector, S-753
Mfr # S-753
Zoro # G9434666
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Number of Wires 5
- Material Plastic
- Includes Weatherproof Sealed, Wiring Harness
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-753
- Zoro # G9434666
- Country of Origin Unknown
- Category ABS Equipment
Dimensions
Length | 1" |
Wiring Harness Length (in) | 8" |
Details
Number of Wires | 5 |
Material | Plastic |
Includes | Weatherproof Sealed, Wiring Harness |
Terminal Type | Blade |
Connector Type | Male |
Type | Pigtail Assembly |
Mounting Style | Push On |
Terminal Quantity | 5 |
Connector Quantity | 1 |
Terminal Gender | Female |
Connector Shape | Square |
Wire Gauge (ga) | 18 |
Wire Quantity | 5 |
Contact Terminal Material | Metal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEASUCKER Attaches To Glass/ Fiberglass/ Metal/ Plastic Surfaces, Up To 200 Pound Pulling Capacity, White (MB5280)
- BALDWIN FILTERS Air Filter, 3-3/4 x 10-3/32 in. (PA1674)
- BONDO Liquid Hardener 0.37 oz (912)
- DELTA DELTA 51 GAL. L-SHAPED STEEL TANK (482000)
- CARLSON BRAKE HARDWARE Mounting Bolt Assortment Box, H9092 (H9092)
- WABCO Relay Valve Kit - 5.5 2DEL (4006110340)
- CARLSON BRAKE HARDWARE Subaru 10-05 Volvo 10-07 Bk Hardware Kit, 13484Q (13484Q)
- CARLSON BRAKE HARDWARE Volvo 05-85 Cal Boot W/Seal, 15174 (15174)
- DORMAN Abs Sensor, 695-492 (695-492)
- CARLSON BRAKE HARDWARE Am General-Hummer 06-93 Amer Motors 88-6 Box Of 10Pcs, H9402 (H9402)
- CARLSON BRAKE HARDWARE Infiniti 02-99 Nissan 06-89 Suzuki 10-07 Bk Hardware Kit, 13257Q (13257Q)
- Standard Ignition Automotive Brakes