Shop All Differential Parts & Components
Standard Ignition
4WD Actuator, TCA91
Mfr # TCA91
Zoro # G7644443
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Number of Terminals 2
- Fit Type Direct Fit
- Terminal Gender Male
- Connector Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # TCA91
- Zoro # G7644443
- UPC # 33086250922
- Country of Origin United States
- Category Differential Parts & Components
Details
Terminal Type | Blade |
Number of Terminals | 2 |
Fit Type | Direct Fit |
Terminal Gender | Male |
Item | 4WD Actuator |
Connector Shape | Round |
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition 4wd actuator's built a reputation in the automotive industry for quality and craftmanship. We manufacture 4wd actuator's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Axle Shaft Seal, 14474 (14474)
- VELVAC 2020, L, C/Man, W, E1992,102", Wt (714493)
- PRO THREAD Thread Repair Kits, UNF10-32 (3597-1032K)
- SPARTAN POWER 2 AWG Heavy Duty Jumper Cables (20 Feet) (JUMPER20FT2AWG)
- STANDARD IGNITION 4WD Actuator, TCA-23 (TCA-23)
- TIMKEN Differential Pinion Bearing, M88048 (M88048)
- SPICER Drive Shaft End Yoke, 3-4-14391-1X (3-4-14391-1X)
- ALLSTAR PERFORMANCE Allstar Performance ALL44135 Chrome Bolt-in Valve Stem (ALL44135)
- REINZ Diff Cover Gasket, 71-14811-00 (71-14811-00)
- ALL BALLS Differential Bearing-Seal Kit Front For Can-Am Commander 1000 DPS (25-2069)
- NATIONAL Axle Differential Bearing, LM102949 (LM102949)
- Standard Ignition Differential Parts & Components