Shop All Two Way Radio Accessories
Standard Horizon
VOX Headset, Push to Talk Yes, Black
Mfr # SSM-64A
Zoro # G6045398
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style Over-the-Head
- Material Plastic
- Color Black
- Number of Wires 1
- Includes Boom Microphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Horizon
- MFR # SSM-64A
- Zoro # G6045398
- UPC # 788026144259
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Headset |
Headset Style | Over-the-Head |
Material | Plastic |
Color | Black |
Number of Wires | 1 |
Includes | Boom Microphone |
For Use With | HX290, HX370S, HX370SAS, HX380, HX400, HX851, HX870, Mfr. No. HX210 |
Push To Talk | Yes |
One Ear / Two Ear | One Ear |
Volume Control | Yes |
Features | Adjustable Boom Microphone, Vox |
Noise Reduction Rating NRR | 0 dB |
Noise Canceling | No |
In Ear / On Ear / Over Ear | On Ear |
Product Type | VOX Headset |
Compatible Radio Series | HX210, HX290, HX370S, HX370SAS, HX380, HX400, HX851, HX870 |
Compatible Radio Manufacturer Model Number | HX210, HX290, HX370S, HX370SAS, HX380, HX400, HX851, HX870 |
Compatible Radio Brand | Standard Horizon |
Microphone Location | In-Earpiece |
Number of Ears | One Ear |
Earpiece Color | Black |
Description
Headset, Product Type Headsets, Compatible Radio Brand Standard Horizon, Compatible Radio Series HX210, HX290, HX370S, HX370SAS, HX380, HX400, HX851, HX870, Compatible Radio Manufacturer Model Number HX210, HX290, HX370S, HX370SAS, HX380, HX400, HX851, HX870, Headset Style Over-the-Head, Earpiece Style Not Applicable, Number of Ears One Ear, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Earpiece Color Black, Volume Control Yes, Includes Boom Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Battery Pack, Li-Ion, 7.2V, For Kenwood (KNB-45L)
- LEVITON Occ Snsr, PIR/Usonic, 24V DC, 1,000 sq ft (OSC10-M0W)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replaces Yuasa NP7-12FR Flame Retardant - 2PK (MAX3943281)
- VTECH Cordless Accessory Handset For Cs6629 (CS6609)
- STANDARD HORIZON Standard Horizon Leather Case w/Belt Loop & Shoulder Strap (SHC-18)
- STANDARD HORIZON Heavy Duty Belt Clip f/HX370S, HX370SAS, & HX471S (CLIP-17)
- STANDARD HORIZON Compact Speaker Mic (SSM-17H)
- STANDARD HORIZON Antenna, Whip, Rubber, Duck (CAT460)
- STANDARD HORIZON Nylon Carry Case f/HX400 & HX380 (SHC-20)
- STANDARD HORIZON Standard Horizon HX210 6W Floating Handheld Marine VHF Transceiver (HX210)
- 3M E-A-R Skull Screws Metal Detect Communic (MSC-YLM-25)
- Standard Horizon Two Way Radios & Accessories