Shop All Two Way Radios
Standard Horizon
Two Way Radios, Marine Application
Mfr # HX40
Zoro # G6034627
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1,065
- License Required Yes
- Color Black
- Digital/Analog Analog
- Features Ultra-Compact Case, Submersible, Selectable 6W/2.5W/1W Output Power, Receive WX, FM Broadcast 76 to 108Mhz, High Resolution Dot Matrix LCD, Preset Key Used to Recall Up to 10 Favorite Channels, Speaker Mic Jack, NOAA Channel with WX Alert, 3 yr Waterproof Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Horizon
- MFR # HX40
- Zoro # G6034627
- UPC # 788026165803
- Country of Origin China
- Category Two Way Radios
Dimensions
Length | 1 5/16 in |
Width | 2 1/16 in |
Height | 3 3/4 in |
Description
Handheld Two Way Radios, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 1,065, Output Power 6 W, Minimum Frequency 76 MHz, Maximum Frequency 108 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series HX40, Battery Life 10 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH IP Camera, 10W, Color (PAR-P8DRIRA2812-LC)
- ALARM LOCK Mortise Cylinder (CEM-12345)
- TRIPP LITE Reversible USB Cable, Black, 10 ft. (UR022-010)
- EXELL BATTERY 12, 22, AGM Chemistry (EB12220)
- STANDARD HORIZON Two-Way Radio, Black, 5-26/51inLx5-3/20inW (GX1400)
- STANDARD HORIZON Marine Two Way Radio, VHF, 5 Watts, LI-Ion (HX400IS)
- STANDARD HORIZON Standard Horizon HX380 5W Commercial Grade Submersible IPX-7 Handheld (HX380)
- STANDARD HORIZON Two Way Radios, Marine Application (HX210)
- STANDARD HORIZON Standard Horizon HX400 w/Built-In Scrambler & LMR Programmable Channel (HX400)
- STANDARD HORIZON Two Way Radios, Marine Application (HX380)
- JENSEN AM/FM Weather Band Clock Radio with Weather Alert (JEP-150)
- Standard Horizon Two Way Radios