Shop All PA Amplifiers
Standard Horizon
Round Outdoor Speaker Horn
Mfr # 220SW
Zoro # G6673432
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Includes Speaker
- For Use With 18F559 and 18F560 Radios, 4LPT1, 4LPT2, 4LPT5, 4LPT6, 4LPT7
- Overall Width (In.) 8 in
- Overall Length (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Horizon
- MFR # 220SW
- Zoro # G6673432
- UPC # 788026113279
- Country of Origin Taiwan, Province of China
- Category PA Amplifiers
Dimensions
Overall Width (In.) | 8 in |
Overall Length (In.) | 8 in |
Overall Height (In.) | 10 in |
Details
Item | Round Speaker Horn |
Type | Outdoor |
Includes | Speaker |
For Use With | 18F559 and 18F560 Radios, 4LPT1, 4LPT2, 4LPT5, 4LPT6, 4LPT7 |
Description
Round Speaker Horn, Outdoor, Overall Height (In.) 10 in, Overall Width (In.) 8 in, Overall Length (In.) 8 in, For Use With 18F559 and 18F560 Radios, 4LPT1, 4LPT2, 4LPT5, 4LPT6, 4LPT7, Includes Speaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTATIC Noise Canceling, 4-Pin CB Microphone, Blk (302-636LB1)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Horn, 95 to 105dB (STI-6402)
- CETIS Disposable Phone Healthcare, Desk or Wall White (H2000 VRI (White))
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- STANDARD HORIZON Power Amplifier, Fog Horn, 40 Watt (240SW)
- AUDIOPIPE Audiopipe APCLE1504 1500 Watt 4 Channel Amplifier (APCLE1504)
- SPECO TECHNOLOGIES Amplifier, 30W, Contractor (PBM30)
- AUDIOPIPE Audiopipe APCLE2002 1000W 2 Channel Amplifier (APCLE2002)
- AUDIOPIPE AudioPipe APMCRO-4100 Micro 4 Channel Amplifier (APMCRO-4100)
- SPECO TECHNOLOGIES Amplifier, 60W, CD, Tuner (P60FACD)
- ICOM Hailer Horn, Speaker, 9-1/2" H, 10-1/2" W (SP37)
- Standard Horizon PA Amplifiers