Shop All Two Way Radio Accessories
Standard Horizon
Radio Carry Case, Material Leather
Mfr # SHC-19
Zoro # G6034922
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Type Swivel Clip
- For Use With HX400, HX400IS, Mfr. No. HX380
- Compatible Radio Series HX400
- Number of Additional Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Horizon
- MFR # SHC-19
- Zoro # G6034922
- UPC # 788026143399
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Material | Leather |
Item | Case with Swivel Belt Clip |
Type | Swivel Clip |
For Use With | HX400, HX400IS, Mfr. No. HX380 |
Compatible Radio Series | HX400 |
Number of Additional Pockets | 1 |
Compatible Radio Brand | Standard Horizon |
Compatible Radio Manufacturer Model Number | HX380, HX400, HX400IS |
Description
Case with Swivel Belt Clip, Product Type Case with Swivel Belt Clip, Compatible Radio Brand Standard Horizon, Compatible Radio Series HX400, Compatible Radio Manufacturer Model Number HX380, HX400, HX400IS, Number of Additional Pockets 1, Material Leather, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR, 24V DC, 1,400 sq ft (OSWLR-I0W)
- OTTERBOX Defender Case For Google Pixel 8 Pro , Black (77-94214)
- KELLY COMPUTER SUPPLY Optical Mouse Pad, 9 x 7-3/4 x 1/8, Blue (KCS81103)
- TRIPP LITE Replacement for Tripp Lite P568-003 (P568-003 TRIPP LITE)
- STANDARD HORIZON Standard Horizon CLIP-22 Belt Clip f/HX210, 300, 400, 400IS & 890 (CLIP-22)
- STANDARD HORIZON Heavy Duty Belt Clip f/HX370S, HX370SAS, & HX471S (CLIP-17)
- STANDARD HORIZON Standard Horizon Rubber Duck Antenna (CAT460)
- STANDARD HORIZON Belt Clip, Material Plastic (CLIP-22)
- STANDARD HORIZON Standard Horizon DC Cable w/Cigarette Lighter Plug f/All Hand Helds Ex (E-DC-19A)
- STANDARD HORIZON Replacement Mic f/GX1200, GX1600 & GX1700 - Black (CS2579402)
- MAXELL Stereo Earbuds, White (190599)
- Standard Horizon Two Way Radio Accessories