Shop All Two Way Radio Accessories
Standard Horizon
Power Supply, Charges 1 Unit, 220VAC
Mfr # SAD-23C
Zoro # G6046332
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 1 1/2 in
- Charges Up To 1 Unit
- For Use With Mfr. No. HX210
- Charge Time 2 to 12 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Horizon
- MFR # SAD-23C
- Zoro # G6046332
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Height | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length | 2 1/2 in |
Width | 2 1/2 in |
Details
Material | Plastic |
Item | AC Adapter |
Charges Up To | 1 Unit |
For Use With | Mfr. No. HX210 |
Charge Time | 2 to 12 hr |
Voltage | 220V AC |
Standards | CE Approved |
Features | Used to Charge Marine Radio Battery |
Product Type | Power Supply |
Compatible Radio Brand | Standard Horizon |
Minimum Recharge Time | 2 hr |
Compatible Radio Type | Handheld |
Number of Chargers Included | 1 |
Compatible Radio Series | HX210 |
Maximum Recharge Time | 12 hr |
Number of Radios Charged | 1 |
Number of Batteries Charged | 1 |
Compatible Radio Manufacturer Model Number | HX210 |
Description
AC Adapter, Product Type AC Adapter, Compatible Radio Type Handheld, Compatible Radio Brand Standard Horizon, Compatible Radio Series HX210, Compatible Radio Manufacturer Model Number HX210, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 220 V AC, Minimum Recharge Time 2 hr, Maximum Recharge Time 12 hr, Number of Chargers Included 1, Features Charges Marine Radio Battery, Standards CE Approved, Overall Height 1 1/2 in, Material Plastic, Overall Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMICRO 30ft HDMI Type A Male to HDMI Type A Male Cable w/ HDMI v1.4 (Black) (ST-HDMI30M)
- COOLMAX 500W ATX 12V V2.0 Power Supply (I-500)
- EVEREADY Super Heavy Duty AA Zinc Carbon Batteries 4 pk Carded, 4PK (1215SW-4)
- EXELL BATTERY A175 Alkaline 7.5V Battery TR175, MN175, 1501 (A175)
- STANDARD HORIZON Standard Horizon Leather Case w/Belt Loop & Shoulder Strap (SHC-18)
- STANDARD HORIZON SSM-517A Earpiece Microphone f/HX270, HX370, HX471 &a (SSM-517A)
- STANDARD HORIZON Compact Speaker Mic (SSM-17H)
- STANDARD HORIZON Belt Clip, Material Plastic (CLIP-22)
- STANDARD HORIZON Standard Horizon CLIP-22 Belt Clip f/HX210, 300, 400, 400IS & 890 (CLIP-22)
- STANDARD HORIZON Standard Horizon HX210 6W Floating Handheld Marine VHF Transceiver (HX210)
- MOTOROLA Throat Microphone, Cord 28" L, Black (PMLN7705AR)
- Standard Horizon Two Way Radio Accessories