Shop All Two Way Radio Accessories
Standard Horizon
Power Supply, Charges 1 Unit, 110VAC
Mfr # SAD-23B
Zoro # G6044713
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Charges Up To 1 Unit
- Height 1 1/2 in
- Charge Time 2 to 12 hr
- For Use With Mfr. No. HX210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Horizon
- MFR # SAD-23B
- Zoro # G6044713
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Height | 1 1/2 in |
Width | 2 in |
Length | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Material | Plastic |
Item | AC Adapter |
Charges Up To | 1 Unit |
Charge Time | 2 to 12 hr |
For Use With | Mfr. No. HX210 |
Voltage | 110V AC |
Standards | CE Approved |
Features | Used to Charge Marine Radio Battery |
Product Type | Power Supply |
Number of Radios Charged | 1 |
Maximum Recharge Time | 12 hr |
Compatible Radio Manufacturer Model Number | HX210 |
Number of Batteries Charged | 1 |
Number of Chargers Included | 1 |
Compatible Radio Brand | Standard Horizon |
Minimum Recharge Time | 2 hr |
Compatible Radio Series | HX210 |
Compatible Radio Type | Handheld |
Description
AC Adapter, Product Type AC Adapter, Compatible Radio Type Handheld, Compatible Radio Brand Standard Horizon, Compatible Radio Series HX210, Compatible Radio Manufacturer Model Number HX210, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 110 V AC, Minimum Recharge Time 2 hr, Maximum Recharge Time 12 hr, Number of Chargers Included 1, Features Charges Marine Radio Battery, Standards CE Approved, Overall Height 1 1/2 in, Material Plastic, Overall Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONY PlayStation 5 Console - Marvel Spider-Man 2 Bundle - White (1000037780)
- VARTA V350H 1.2V 350mAh Button Cell Battery 55635101501 (V350H)
- PKCELL Pkcell LR6-S60 1.5V Ultra Digital Alkaline AA Battery; Box of 60 (LR6-S60)
- CREE Junction Box Mount (IG-JBWH)
- STANDARD HORIZON Alkaline Battery Case f/5-AAA Batteries (SBT-13)
- STANDARD HORIZON Ear Loop Earpiece, Push to Talk No, Black (SEP-10A)
- STANDARD HORIZON Heavy Duty Belt Clip f/HX370S, HX370SAS, & HX471S (CLIP-17)
- STANDARD HORIZON Standard Horizon Rubber Duck Antenna (CAT460)
- STANDARD HORIZON Speaker Mic f/HX890, HX400, HX400IS, HX380, HX40 & HX210 (SSM-21A)
- STANDARD HORIZON Standard Horizon HX40 Handheld 6W Ultra Compact Marine VHF Transceiver (HX40)
- BARSKA Headphones, Black, 6.5 ft. L (AF12274)
- Standard Horizon Two Way Radio Accessories