Shop All Two Way Radios
Standard Horizon
Mobile Two Way Radio, Marine Application
Mfr # GX6000
Zoro # G6030059
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1,065
- License Required Yes
- Radio Series GX6000
- Features Integrated AIS Receiver, Programmable CPA and TCPA Collision Avoidance Alarms, Dual Zone 25W PA / Loud Hailer with Preprogrammed Fog Signals, Listen Back, Dual Zone, Easy to Operate Menu, Oversized Rotary Channel Knob with Push to Enter, Front Panel Microphone Can Be Connected to Rear Panel, Extended 20 ft Using Mek-4, Mic Extension Kit, Capable of Connecting (2) Optional Ram4 or (4) Wireless Ram4W, Integrated Voice Recorder to Play Back Up to Two Minutes of RX Receive Audio, Advanced 80Db Commercial Grade Receiver with Local / Distance Attenuator, Integrated 32 Code (Fvp-42), 4 Code (Cvs2500A) Voice Scramblers, 3 yr Waterproof Warranty
- Display Type LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Horizon
- MFR # GX6000
- Zoro # G6030059
- UPC # 788026149056
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Length | 6 7/64 in |
Width | 6 29/32 in |
Height | 4 5/16 in |
Display Dimensions | 2 in x 2-3/4 in |
Display Width | 2 in |
Display Length | 2 3/4 in |
Description
Vehicle-Mounted Two-Way Radio, Band Type VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog and Digital, Number of Channels 1,065, Minimum Frequency 156.025 MHz, Maximum Frequency 163.275 MHz, Output Power 25 W, Display Type Alphanumeric, Radio Series GX6000, Repeater Capable Yes, Audio Output 25 W, Radio Application Marine, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Vehicle-Mounted, Digital Radio Technology DSC, Waterproof Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOSS Earbud On-Ear White (183715)
- ILC Replacement for HP Hewlett Packard 831532-421 Battery (831532-421 BATTERY HP HEWLETT PACKARD)
- DENAQ Battery 10.8 Volt Lithium Ion Denaq Laptop/Tablet AC Battery (NM-A32-K55)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- STANDARD HORIZON Marine Two Way Radio, VHF, 5 Watts, LI-Ion (HX400IS)
- STANDARD HORIZON Two Way Radios, Marine Application (HX210)
- STANDARD HORIZON Standard Horizon HX400 w/Built-In Scrambler & LMR Programmable Channel (HX400)
- STANDARD HORIZON Two-Way Radio, Black, 5-26/51inLx5-3/20inW (GX1400)
- STANDARD HORIZON Standard Horizon HX380 5W Commercial Grade Submersible IPX-7 Handheld (HX380)
- STANDARD HORIZON Marine Two Way Radio, VHF, 5 Watts, LI-Ion (HX400)
- KENWOOD Rechargeable Battery, Lithium Ion, 1430mAh (KNB-71L)
- Standard Horizon Two Way Radios