Standard Horizon

MLS-410 Fixed Mount Speaker - White


product price: $50.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Redesigned for clear, crisp, and audible reception, the Standard Horizon MLS-410 is setting the bar on external VHF speakers. Compact in size, this high-performance communications speaker matches the impedance and output requirements of most Standard Horizon transceivers.

Compatible With:

  • Standard Horizon fixed mount VHF radios/Transceiver

Features:

  • Flush or bracket mounted
  • Compact size
  • Weather-resistant

Technical Specifications:

  • Speaker Cable Length - 6.5' (2 M)
  • Dimensions (Diameter) - 5"
  • Maximum Power - 10 Watts
  • Speaker Impedance - 4 Ohm

In the Box:

  • Speaker w/speaker wire
  • Mounting bracket
  • Instruction manual

*Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.