Shop All Two Way Radios
This Product is Discontinued
Standard Horizon
Marine Two Way Radio, VHF, 5 Watts, LI-Ion (Discontinued)
Mfr # HX300
Zoro # G7473541
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series HX300
- Number of Channels 10
- License Required Yes
- Selectable Frequencies 10
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Horizon
- MFR # HX300
- Zoro # G7473541
- UPC # 788026130030
- Country of Origin China
- Category Two Way Radios
Dimensions
Width | 6 in |
Height | 3 in |
Length | 8 1/2 in |
Depth | 1.6" |
Description
Handheld Two Way Radios, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 10, Output Power 5 W, Minimum Frequency 156 MHz, Maximum Frequency 157 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series HX300, Battery Life 10 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.