Shop All Marine & Boat Speakers & Navigation
Standard Horizon
Handheld VHF 6W, Bluetooth, USB Charge
Mfr # HX320
Zoro # G408640454
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Horizon
- MFR # HX320
- Zoro # G408640454
- UPC # 788026179558
- Country of Origin Japan
- Category Marine & Boat Speakers & Navigation
Description
HX320 6W Compact Floating Marine Handheld Transceiver. Features: Floating Wireless Bluetooth operation USB Charging capability USB Type C Submersible IPX7 waterproof rating / 3.3ft 1M for 30 minutes 6W Transmit power Selectable 6W / 2.5W / 1W transmit power 700mW Loud internal speaker audio output Large high-resolution Dot Matrix display Water-activated emergency strobe light 17 hours of operating time with a built-in 2100mAh Li-Polymer battery Programmable scan, Priority scan, Dual/Triple watch Integrated FM Band receiver Floating IPX7 Submersible Construction 3.3ft/1M for 30 minutes Engineered to be rugged and reliable, the HX320 is designed to float and fight against water intrusion with the highly recognized IPX7 waterproofing standard Universal USB charging capability Equipped with a USB Type-C charging jack, the HX320 comes supplied with the USB charging cable and USB-AC adapter to quickly and easily charge the radio from virtually anywhere. Water activated emergency strobe light If the HX320 is accidentally dropped overboard, it can easily be retrieved with the highly visible water activated Strobe light. The strobe light feature is activated when the radio is turned ON or OFF. Wireless Bluetooth operation With built in Bluetooth technology, the HX320 can now be operated hands free using the optional Bluetooth headset model SSM-BT10.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Refrigerant RRR Machine, A/C, 24" W (34788NI)
- NATIONAL OIL SEALS & BEARINGS Taper Bearing Cup, Lm501310 (LM501310)
- MILTON INDUSTRIES 4-1/8" Truck Valve Extension (EX0312MKIT)
- BALDWIN FILTERS Oil Filter Element, (P7450)
- STANDARD HORIZON GX1850 Fixed Mount VHF - NMEA 2000 - Black (GX1850B)
- STANDARD HORIZON Standard VHF Extension Speaker - Black (MLS-410SP-B)
- STANDARD HORIZON Replacement Power Cord f/Current & Retired Fixed Mount VHF Radios (T9025406)
- STANDARD HORIZON Replacement MIC f/VLH-3000 (CB3559001)
- STANDARD HORIZON SCU-30 Wireless Base Station Unit (SCU-30)
- STANDARD HORIZON GX1800G Fixed Mount VHF w/GPS - White (GX1800GW)
- RAYMARINE Ev-100 Wheel Pilot With P70S Controller (T70281)
- Standard Horizon Marine & Boat Speakers & Navigation