Shop All Battery Chargers
Standard Horizon
Fixed Mount Bracket
Mfr # MMB-97
Zoro # G6402733
$22.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Mounting Brackets and Installation Hardware
- Length (In.) 4 in
- For Use With 18F516 Radios, 18F517 Radios
- Includes Bracket
- Height (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Horizon
- MFR # MMB-97
- Zoro # G6402733
- UPC # 788026125081
- Country of Origin China
- Category Battery Chargers
Dimensions
Length (In.) | 4 in |
Height (In.) | 3 in |
Width (In.) | 2 in |
Details
Item | Flush Mount Kit |
Sub-Category | Mounting Brackets and Installation Hardware |
For Use With | 18F516 Radios, 18F517 Radios |
Includes | Bracket |
Accessory Type | Fixed Mount Bracket |
Compatible Radio Manufacturer Model Number | GX-1600W, GX-1800 |
Compatible Radio Series | GX1600, GX1700 |
Compatible Radio Brand | Standard Horizon |
Compatible Radio Type | Vehicle-Mounted |
Description
Flush Mount Kit, Product Type Flush Mount Kit, Compatible Radio Manufacturer Model Number GX-1600W, GX-1800, Compatible Radio Brand Standard Horizon, Compatible Radio Series GX1600, GX1700, Compatible Radio Type Vehicle-Mounted, Includes Bracket, Overall Height 3 in, Length 4 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® MK ES3-12 12V 3.2Ah Sealed Lead Acid Battery (ES3-12-MK-12V-3.2Ah-SLA)
- MICRON Crucial 8GB DDR5 SDRAM Memory Module (CT8G48C40S5T)
- ULTRALAST Ultralast TOOL-149 Replacement Porter Cable 12v 1500mAh Power Tool Battery (TOOL-149)
- MOTOROLA Antenna, 5 L, Rubber/Plastic (PMAF4009A)
- STANDARD HORIZON DC Cable with cigarette lighter plug (SDD13)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5AH Sure Light CA Battery (MAX3497482)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For BATC8, 4C24080A, C12-005-00800 (MAX3496987)
- UPG Battery charger (71625)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 1.3Ah Mighty Mule FM152 Battery (MAX3512713)
- SPEEDCLEAN Replacement Coil Jet Battery Charger (CJ-9693)
- MIGHTY MAX BATTERY 24V 5A Merits Power Wheelchair Smart Battery Charger (MAX3496942)
- Standard Horizon Battery Chargers