Shop All Two Way Radio Accessories
Standard Horizon
Charger Cradle, Charges 1 Unit, 12/16VDC
Mfr # CD-48
Zoro # G6040260
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Charges Up To 1 Unit
- Height 2 in
- For Use With Mfr. No. HX380
- Charge Time 2 to 12 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Horizon
- MFR # CD-48
- Zoro # G6040260
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Height | 2 in |
Width | 2 1/4 in |
Length | 3 in |
Manufacturers Warranty Length | 1 yr |
Details
Material | Plastic |
Item | Single Unit Base |
Charges Up To | 1 Unit |
For Use With | Mfr. No. HX380 |
Charge Time | 2 to 12 hr |
Voltage | 12/16V DC |
Standards | CE Approved |
Features | Used to Charge Marine Radio Battery |
Product Type | Charger Cradle |
Number of Radios Charged | 1 |
Maximum Recharge Time | 12 hr |
Compatible Radio Series | HX380 |
Number of Batteries Charged | 1 |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Standard Horizon |
Compatible Radio Manufacturer Model Number | HX380 |
Minimum Recharge Time | 2 hr |
Number of Chargers Included | 1 |
Description
Single Unit Base, Product Type Single Unit Base, Compatible Radio Type Handheld, Compatible Radio Brand Standard Horizon, Compatible Radio Series HX380, Compatible Radio Manufacturer Model Number HX380, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 12 to 16 V DC, Minimum Recharge Time 2 hr, Maximum Recharge Time 12 hr, Number of Chargers Included 1, Features Charges Marine Radio Battery, Standards CE Approved, Overall Height 2 in, Material Plastic, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 2A CHARGER-MAINTAINER for 12V 10AH Emergency Exit Lighting Battery (MAX3497432)
- DANTONA Dantona COM-68300900 3.6V & 2000 mAh Replacement Hetronic Nickel Metal Battery (COM-68300900)
- DANTONA Battery, L148A26-4-3-3WA3 (L148A26-4-3-3WA3)
- ILIVE Wireless Bluetooth Speaker (ISB200B)
- STANDARD HORIZON Standard Horizon Leather Case w/Belt Loop & Shoulder Strap (SHC-18)
- STANDARD HORIZON Standard Horizon HX40 Handheld 6W Ultra Compact Marine VHF Transceiver (HX40)
- STANDARD HORIZON Nylon Carry Case f/HX400 & HX380 (SHC-20)
- STANDARD HORIZON Alkaline Battery Case f/5-AAA Batteries (SBT-13)
- STANDARD HORIZON Belt Clip, Material Plastic (CLIP-22)
- STANDARD HORIZON Speaker Mic f/HX890, HX400, HX400IS, HX380, HX40 & HX210 (SSM-21A)
- KENWOOD Low Profile Helical Antenna, VHF (KRA-22M)
- Standard Horizon Two Way Radios & Accessories