Shop All Battery Chargers
Standard Horizon
Cable, Extension, GX5000S, GX5500S
Mfr # MEK-4
Zoro # G6570453
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 3-1/2
- For Use With 4LPT1, 4LPT2, 4LPT3, 4LPT4, 4LPT5, 4LPT6
- Width (In.) 7/8 in
- Sub-Category Cables, Adapters, and Power Supplies
- Length (In.) 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Horizon
- MFR # MEK-4
- Zoro # G6570453
- UPC # 788026109562
- Country of Origin Japan
- Category Battery Chargers
Dimensions
Height (In.) | 3-1/2 |
Width (In.) | 7/8 in |
Length (In.) | 5 7/8 in |
Details
Item | Microphone Extension Cable |
For Use With | 4LPT1, 4LPT2, 4LPT3, 4LPT4, 4LPT5, 4LPT6 |
Sub-Category | Cables, Adapters, and Power Supplies |
Accessory Type | Cable |
Compatible Radio Brand | Standard Horizon |
Compatible Radio Manufacturer Model Number | 4LPT2, 4LPT3, 4LPT4, 4LPT5, 4LPT6 |
Compatible Radio Series | CPV550, GX5000S, GX5500S |
Description
Microphone Extension Cable, Product Type Microphone Extension Cable, Compatible Radio Brand Standard Horizon, Compatible Radio Series CPV550, GX5000S, GX5500S, Compatible Radio Manufacturer Model Number 4LPT2, 4LPT3, 4LPT4, 4LPT5, 4LPT6, Compatible Audio Accessory Grainger Model Number 4LPT1, 4LPT2, 4LPT3, 4LPT4, 4LPT5, 4LPT6, Overall Length 5 7/8 in, Overall Width 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Essentials USB Type-C to USB Type-A 2.0 Cable - 480Mbps_ 3A_ 26AWG_ Bl (27932)
- ADESSO PUBLISHING Adesso Ip67 Rated Waterproof, Antimicrobial Usb Mouse w/ Magnetic (IMOUSEW3)
- AFC INDUSTRIES Under Desk Sliding Keyboard Tray, 17"x9" (771916G)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-990)
- STANDARD HORIZON DC Cable with cigarette lighter plug (SDD13)
- KWIKBOOST Mini Charging Hub with Logo, Wall Mount (KB94019)
- DURACELL ION SPEED 4000 Hi-Performance Charger, Incl 2 AA, 2 AAA NiMH Batteries (CEF27)
- SOLAR Solar SOL-PL4020 12V 2A 4 Bank Battery Charger (SOL-PL4020)
- MOTOROLA Acoustic Tube Earpiece and Mic (HKLN4487G)
- ULTRALAST Ultralast LION-1865-26P 18650 Lithium Ion Rechargeable Replacement Battery (LION-1865-26P)
- BANSHEE Banshee BC-LI-12V-2 12V Lithium Ion Battery Charger for Motorcycle (BC-LI-12V-2)
- Standard Horizon Battery Chargers