Shop All Two Way Radio Accessories
This Product is Discontinued
Standard Horizon
Belt Clip, Material Plastic (Discontinued)
Mfr # CLIP-24
Zoro # G6042710
This Product is Discontinued
Key Features
- Material Plastic
- Type Standard
- For Use With HX150, Mfr. No. HX100
- Compatible Radio Manufacturer Model Number HX100, HX150
- Compatible Radio Series HX100, HX150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Horizon
- MFR # CLIP-24
- Zoro # G6042710
- Country of Origin Japan
- Category Two Way Radio Accessories
Details
Material | Plastic |
Item | Belt Clip |
Type | Standard |
For Use With | HX150, Mfr. No. HX100 |
Compatible Radio Manufacturer Model Number | HX100, HX150 |
Compatible Radio Series | HX100, HX150 |
Compatible Radio Brand | Standard Horizon |
Description
Belt Clip, Product Type Belt Clip, Compatible Radio Brand Standard Horizon, Compatible Radio Series HX100, HX150, Compatible Radio Manufacturer Model Number HX100, HX150, Material Plastic, Overall Width 1 in, Length 3 in, Overall Height 1 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.