Shop All Two Way Radio Accessories
This Product is Discontinued
Standard Horizon
Battery, Type Lithium-Ion (Discontinued)
Mfr # SBR-29LI
Zoro # G6038982
This Product is Discontinued
Key Features
- Fits Model Mfr. No. HX400
- Fits Brand Standard Horizon
- Color Black
- For Use With Mfr. No. HX400
- Battery Type Lithium-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Horizon
- MFR # SBR-29LI
- Zoro # G6038982
- UPC # 788026164196
- Country of Origin China
- Category Two Way Radio Accessories
Details
Fits Model | Mfr. No. HX400 |
Item | Battery |
Fits Brand | Standard Horizon |
Color | Black |
For Use With | Mfr. No. HX400 |
Battery Type | Lithium-ion |
Recharge Time | 3 hr |
Voltage | 7.4 V |
Battery Capacity | 2,550 mAh |
Description
Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.