Shop All Marine & Boat Speakers & Navigation
Standard Horizon
10W Amplified External Speaker - Black
Mfr # MLS-410PA-B
Zoro # G505641552
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Horizon
- MFR # MLS-410PA-B
- Zoro # G505641552
- UPC # 788026177813
- Country of Origin Japan
- Category Marine & Boat Speakers & Navigation
Description
Redesigned for clear, crisp, and audible reception, the Standard Horizon MLS-410PA is setting the bar on external speakers. With 10 Watts of amplification built in, this compact high-performance communications speaker matches the impedance and output requirements of most Standard Horizon transceivers.
Compatible With:
- Standard Horizon VLH-3000A and older models, GX2000/2150/2200/1700/1600
Features:
- Flush or bracket mounted
- Compact size
- Weather-resistant
Technical Specifications:
- Speaker Cable Length - 6.5' (2 M)
- Dimensions (Diameter) - 5"
- Maximum Power - 10 Watts
- Speaker Impedance - 8 Ohm
In the Box:
- Speaker w/speaker wire
- Mounting bracket
- Instruction manual
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARWEST PAINT MANUFACTURING CO Teak Oil Seafin Gl (15010)
- AUTOTEX Adjustable Wiper Arm, 350 to 450mm (200715)
- QA1 THRUST BEARING KIT (7888-109)
- SIKA 291 LOT Slow Cure Adhesive -Sealant 10.3oz(300ml) Cartridge - White (90925)
- STANDARD HORIZON Wired Remote Access Microphone RAM4 (SSM-70H)
- STANDARD HORIZON Replacement Power Cord f/Current & Retired Fixed Mount VHF Radios (T9025406)
- STANDARD HORIZON Dust Cover f/GX1100, GX1150, GX1200, GX1300, GX1400 -GX1400G - White (HC1100)
- STANDARD HORIZON Floating Case f/HX40 - Orange (SHC-29)
- STANDARD HORIZON SAD-24B 110V Charger f/HX100 -HX380 (SAD-24B)
- STANDARD HORIZON Charging Cradle for the HX400, HX400IS -HX407 (SBH-36)
- STANDARD HORIZON Standard VHF Extension Speaker - Black (MLS-410SP-B)
- Standard Horizon Marine & Boat Speakers & Navigation